Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size R

  • Mfr # H404IZ

  • Zoro # G3077877


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Rockwell Hardness
RC 62-64
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Dia.
51/64 in
Measurement System
Letter
Length under Head
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H404IZ
Zoro #
G3077877
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Dia.
51/64 in
Length under Head
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
5/8 in
Overall Length
1/4 in
Head Thickness
7/32"
Size- Decimal
R (0.3390)
Drill Size
R
Inside Dia.
R
Size - Decimal
15/16 in - 0.9375

Details

Rockwell Hardness
RC 62-64
Measurement System
Letter
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Item
Headed Press-Fit Drill Bushing (H)
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Finish
High Speed Steel
Decimal Equivalent
0.3390
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.