Zoro Homepage

Drill Bushing, H, Drill Size R

  • Mfr # H408IZ

  • Zoro # G1833067


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Drill Size
R
Hardness
Rc 62-64
Decimal Equivalent
0.3390
Length under Head
1/2"
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H408IZ
Zoro #
G1833067
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
R
Length under Head
1/2"
Outside Dia.
5/8 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Dia.
51/64 in
Overall Length
1/2 in
Head Thickness
7/32"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
R
Size- Decimal
R (0.3390)
Size - Decimal
15/32 in - 0.4688

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.