Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size R

  • Mfr # H4812IZ

  • Zoro # G3076897


product price: $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Hardness
Rc 62-64
Bushing Type
Head Press Fit
Finish
High Speed Steel
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4812IZ
Zoro #
G3076897
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
59/64 in
Drill Size
R
Overall Length
3/4 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Outside Dia.
3/4 in
Length under Head
3/4"
Head Thickness
7/32"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
R (0.3390)
Inside Dia.
R
Size - Decimal
1-5/32 in - 1.1562

Details

Hardness
Rc 62-64
Bushing Type
Head Press Fit
Finish
High Speed Steel
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Measurement System
Letter
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Material
52100 Thru Hardened
Decimal Equivalent
0.3390
Drill Bushing Wall Type
Standard Wall
Item
Headed Press-Fit Drill Bushing (H)
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.