Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size R

  • Mfr # H4816IZ

  • Zoro # G3076608


product price: $8.95
/ea

Key Features

Outside Dia.
3/4 in
Head Material
High Speed Steel
Drill Size
R
Bushing Head Type
Headed
Size- Decimal
R (0.3390)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4816IZ
Zoro #
G3076608
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/4 in
Drill Size
R
Size- Decimal
R (0.3390)
Head Thickness
7/32"
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Head Dia.
59/64 in
Overall Length
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
R
Length under Head
1"
Size - Decimal
15/64 in - 0.2344

Details

Head Material
High Speed Steel
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.3390
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
Hardness
Rc 62-64
Material
52100 Thru Hardened
Measurement System
Letter
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.