Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size S

  • Mfr # H4028JE

  • Zoro # G1988449


product price: $11.39
/ea

Key Features

Head Dia.
51/64 in
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4028JE
Zoro #
G1988449
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
51/64 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Length under Head
1-3/4"
Inside Dia.
S
Overall Length
1 3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
7/32"
Drill Size
S
Size- Decimal
S (0.3480)
Outside Dia.
5/8 in
Size - Decimal
1-43/64 in - 1.6719

Details

Bushing Head Type
Headed
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Finish
High Speed Steel
Head Material
High Speed Steel
Measurement System
Letter
Drill Bushing Wall Type
Standard Wall
Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Decimal Equivalent
0.3480
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.