Drill Bushing, H, Drill Size S
Mfr # H405JE
Zoro # G3077649
product price: $6.19
/eaSold in multiples of 2 for $12.38
Key Features
Decimal Equivalent
0.3480
Concentricity Tolerance
.0003" T.I.R. Max
Inside Dia.
S
Length under Head
5/16"
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H405JE
Zoro #
G3077649
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
S
Length under Head
5/16"
Drill Size
S
Overall Length
5/16 in
Head Dia.
51/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
S (0.3480)
Outside Dia.
5/8 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Head Thickness
7/32"
Size - Decimal
15/16 in - 0.9375
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.