Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size S

  • Mfr # H408JE

  • Zoro # G3077168


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Drill Size
S
Head Material
High Speed Steel
Bushing Head Type
Headed
Head Dia.
51/64 in
Length under Head
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H408JE
Zoro #
G3077168
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
S
Head Dia.
51/64 in
Length under Head
1/2"
Size- Decimal
S (0.3480)
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
S
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
5/8 in
Head Thickness
7/32"
Overall Length
1/2 in
Size - Decimal
15/32 in - 0.4688

Details

Head Material
High Speed Steel
Bushing Head Type
Headed
Item
Headed Press-Fit Drill Bushing (H)
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.3480
Material
52100 Thru Hardened
Measurement System
Letter
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Hardness
Rc 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.