Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size T

  • Mfr # H404JH

  • Zoro # G3077840


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
T
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H404JH
Zoro #
G3077840
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
T
Inside Dia.
T
Head Dia.
51/64 in
Length under Head
1/4"
Size- Decimal
T (0.3580)
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Outside Dia.
5/8 in
Head Thickness
7/32"
Size - Decimal
15/16 in - 0.9375

Details

Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Head Material
High Speed Steel
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Head Press Fit
Decimal Equivalent
0.3580
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Finish
High Speed Steel
Measurement System
Letter
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.