Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size T

  • Mfr # H406JH

  • Zoro # G3077405


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Finish
High Speed Steel
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Thickness
7/32"
Rockwell Hardness
RC 62-64
Outside Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H406JH
Zoro #
G3077405
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Thickness
7/32"
Outside Dia.
5/8 in
Size- Decimal
T (0.3580)
Length under Head
3/8"
Head Dia.
51/64 in
Drill Size
T
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
T
Overall Length
3/8 in
Size - Decimal
1-5/16 in - 1.3125

Details

Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.3580
Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Measurement System
Letter
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.