Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size T

  • Mfr # H408JH

  • Zoro # G3077140


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Length under Head
1/2"
Inside Dia.
T
Bushing Type
Head Press Fit
Drill Size
T
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H408JH
Zoro #
G3077140
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
1/2"
Inside Dia.
T
Drill Size
T
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Outside Dia.
5/8 in
Head Thickness
7/32"
Overall Length
1/2 in
Head Dia.
51/64 in
Size- Decimal
T (0.3580)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
15/32 in - 0.4688

Details

Bushing Type
Head Press Fit
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Decimal Equivalent
0.3580
Item
Headed Press-Fit Drill Bushing (H)
Rockwell Hardness
RC 62-64
Measurement System
Letter
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Finish
High Speed Steel
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.