Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size U

  • Mfr # H4016JN

  • Zoro # G3078297


product price: $7.89
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Length under Head
1"
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H4016JN
Zoro #
G3078297
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
1"
Outside Dia.
5/8 in
Inside Dia.
U
Size- Decimal
U (0.3680)
Overall Length
1 in
Drill Size
U
Head Thickness
7/32"
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
51/64 in
Size - Decimal
1-31/64 in - 1.4844

Details

Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Measurement System
Letter
Material
52100 Thru Hardened
Decimal Equivalent
0.3680
Head Material
High Speed Steel
Finish
High Speed Steel
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.