Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size U

  • Mfr # H4812JN

  • Zoro # G3076827


product price: $7.89
/ea

Key Features

Hardness
Rc 62-64
Head Thickness
7/32"
Finish
High Speed Steel
Decimal Equivalent
0.3680
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H4812JN
Zoro #
G3076827
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
7/32"
Overall Length
3/4 in
Drill Size
U
Size- Decimal
U (0.3680)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
3/4 in
Inside Dia.
U
Length under Head
3/4"
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Head Dia.
59/64 in
Size - Decimal
1-5/32 in - 1.1562

Details

Hardness
Rc 62-64
Finish
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Decimal Equivalent
0.3680
Rockwell Hardness
RC 62-64
Measurement System
Letter
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Type
Head Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Material
52100 Thru Hardened
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.