Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size V

  • Mfr # H4028JR

  • Zoro # G1988397


product price: $11.39
/ea

Key Features

Size- Decimal
V (0.3770)
Inside Dia.
V
Hardness
Rc 62-64
Head Material
High Speed Steel
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4028JR
Zoro #
G1988397
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
V (0.3770)
Inside Dia.
V
Outside Dia.
5/8 in
Head Thickness
7/32"
Length under Head
1-3/4"
Drill Size
V
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
51/64 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Overall Length
1 3/4 in
Size - Decimal
1-45/64 in - 1.7031

Details

Hardness
Rc 62-64
Head Material
High Speed Steel
Finish
High Speed Steel
Material - Machining
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Decimal Equivalent
0.3770
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Bushing Type
Head Press Fit
Measurement System
Letter
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.