Zoro Homepage

Drill Bushing, H, Drill Size V

  • Mfr # H4812JR

  • Zoro # G3076818


product price: $7.89
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Outside Dia.
3/4 in
Decimal Equivalent
0.3770
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4812JR
Zoro #
G3076818
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/4 in
Inside Dia.
V
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
V (0.3770)
Length under Head
3/4"
Head Dia.
59/64 in
Drill Size
V
Head Thickness
7/32"
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Overall Length
3/4 in
Size - Decimal
1-5/32 in - 1.1562

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.