Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size W

  • Mfr # H4034JW

  • Zoro # G9740053


product price: $13.19
/ea

Key Features

Head Thickness
7/32"
Head Dia.
51/64 in
Drill Size
W
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4034JW
Zoro #
G9740053
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
7/32"
Head Dia.
51/64 in
Drill Size
W
Size- Decimal
W (0.3860)
Outside Dia.
5/8 in
Overall Length
2 1/8 in
Length under Head
2 1/8"
Inside Dia.
W
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size - Decimal
1-49/64 in - 1.7656
Drill Bit Dimension Type
Wire

Details

Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Hardness
Rc 62-64
Head Material
High Speed Steel
Measurement System
Letter
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.3860
Head Type
Yes
Bushing Code
H
Flute Type
Spiral
Point Type
Radial

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.