Zoro Homepage

Drill Bushing, H, Drill Size X

  • Mfr # H4016KA

  • Zoro # G3078227


product price: $8.95
/ea

Key Features

Size- Decimal
X (0.3970)
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Head Material
High Speed Steel
Decimal Equivalent
0.3970
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4016KA
Zoro #
G3078227
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
X (0.3970)
Inside Dia.
X
Drill Size
X
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Overall Length
1 in
Head Dia.
51/64 in
Outside Dia.
5/8 in
Head Thickness
7/32"
Length under Head
1"
Size - Decimal
1-33/64 in - 1.5156

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.