Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size X

  • Mfr # H484KA

  • Zoro # G3074709


product price: $8.95
/ea

Key Features

Finish
High Speed Steel
Measurement System
Letter
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H484KA
Zoro #
G3074709
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/4 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Overall Length
1/4 in
Size- Decimal
X (0.3970)
Inside Dia.
X
Head Dia.
59/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
X
Length under Head
1/4"
Head Thickness
7/32"
Size - Decimal
X - 0.3970

Details

Finish
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Measurement System
Letter
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Bushing Head Type
Headed
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Decimal Equivalent
0.3970
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.