Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size Y

  • Mfr # H4016KE

  • Zoro # G3078209


product price: $7.79
/ea

Key Features

Outside Dia.
5/8 in
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Drill Size
Y
Head Thickness
7/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H4016KE
Zoro #
G3078209
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/8 in
Drill Size
Y
Head Thickness
7/32"
Size- Decimal
Y (0.4040)
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Dia.
51/64 in
Inside Dia.
Y
Overall Length
1 in
Length under Head
1"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
1-33/64 in - 1.5156

Details

Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Decimal Equivalent
0.4040
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Head Material
High Speed Steel
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Measurement System
Letter
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.