Drill Bushing, H, Drill Size Y
Mfr # H404KE
Zoro # G3077746
product price: $7.15
/eaSold in multiples of 2 for $14.30
Key Features
Material
52100 Thru Hardened
Finish
High Speed Steel
Heat Treatment
Through Hardened
Decimal Equivalent
0.4040
Inside Dia.
Y
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H404KE
Zoro #
G3077746
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1/4 in
Inside Dia.
Y
Size- Decimal
Y (0.4040)
Head Thickness
7/32"
Outside Dia.
5/8 in
Drill Size
Y
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Length under Head
1/4"
Head Dia.
51/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
15/16 in - 0.9375
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.