Drill Bushing, H, Drill Size Z
Mfr # H4016KI
Zoro # G3078175
product price: $7.59
/eaKey Features
Decimal Equivalent
0.4130
Material
52100 Thru Hardened
Measurement System
Letter
Head Dia.
51/64 in
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H4016KI
Zoro #
G3078175
UPC #
-
Country of Origin
Multiple
Dimensions
Head Dia.
51/64 in
Size- Decimal
Z (0.4130)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
5/8 in
Head Thickness
7/32"
Inside Dia.
Z
Overall Length
1 in
Length under Head
1"
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Drill Size
Z
Size - Decimal
1-33/64 in - 1.5156
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, Z
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.