Zoro Homepage

Drill Bushing, H, Drill Size Z

  • Mfr # H405KI

  • Zoro # G3077545


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Outside Dia.
5/8 in
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Finish
High Speed Steel
Decimal Equivalent
0.4130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H405KI
Zoro #
G3077545
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/8 in
Inside Dia.
Z
Head Thickness
7/32"
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size- Decimal
Z (0.4130)
Overall Length
5/16 in
Head Dia.
51/64 in
Length under Head
5/16"
Drill Size
Z
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
15/16 in - 0.9375

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, Z

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.