Drill Bushing, P, Drill Size 1-11/16 In
Mfr # P14440TA
Zoro # G6276611
product price: $25.59
/eaKey Features
Size- Decimal
1-11/16" (1.6875)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Hardness
Rc 62-64
Measurement System
Fractional Inch
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P14440TA
Zoro #
G6276611
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
1-11/16" (1.6875)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
1 11/16 in
Outside Dia.
2 1/4 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Overall Length
2 1/2 in
Drill Size
1 11/16 in
Size - Decimal
19/32 in - 0.5938
Details
Hardness
Rc 62-64
Measurement System
Fractional Inch
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Decimal Equivalent
1.6875
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.