Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, P, Drill Size 1-11/64 In

  • Mfr # P11248PU

  • Zoro # G6275717


product price: $31.19
/ea

Key Features

Inside Dia.
1 11/64 in
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P11248PU
Zoro #
G6275717
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
1 11/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1 3/4 in
Drill Size
1 11/64 in
Outside Dia. Tolerance
+0.0019 in /+0.0023 in
Overall Length
3 in
Size - Decimal
17/32 in - 0.5312

Details

Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Head Type
No
Decimal Equivalent
1.1719
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 11/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.