Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, P, Drill Size 1-1/32 In

  • Mfr # P11228OW

  • Zoro # G6275157


product price: $14.69
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Outside Dia. Tolerance
+0.0019 in /+0.0023 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P11228OW
Zoro #
G6275157
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0019 in /+0.0023 in
Inside Dia.
1 1/32 in
Size- Decimal
1-1/32" (1.0039)
Outside Dia.
1 3/4 in
Overall Length
1 3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
1 1/32 in
Size - Decimal
15/64 in - 0.2344

Details

Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Finish
High Speed Steel
Head Material
High Speed Steel
Decimal Equivalent
1.0039
Measurement System
Fractional Inch
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.