Drill Bushing, P, Drill Size 1-13/32 In
Mfr # P14440RF
Zoro # G6276514
product price: $25.59
/eaKey Features
Inside Dia.
1 13/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Rockwell Hardness
RC 62-64
Decimal Equivalent
1.4062
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P14440RF
Zoro #
G6276514
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
1 13/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
2 1/2 in
Drill Size
1 13/32 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Size- Decimal
1-13/32" (1.4062)
Outside Dia.
2 1/4 in
Size - Decimal
1-9/16 in - 1.5625
Details
Rockwell Hardness
RC 62-64
Decimal Equivalent
1.4062
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Measurement System
Fractional Inch
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.