Drill Bushing, P, Drill Size 1-15/32 In
Mfr # P14440RQ
Zoro # G6276541
product price: $25.59
/eaKey Features
Size- Decimal
1-15/32" (1.4688)
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Outside Dia.
2 1/4 in
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P14440RQ
Zoro #
G6276541
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
1-15/32" (1.4688)
Outside Dia.
2 1/4 in
Drill Size
1 15/32 in
Inside Dia.
1 15/32 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Overall Length
2 1/2 in
Size - Decimal
19/32 in - 0.5938
Details
Item
Press-Fit Drill Bushing (P)
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Decimal Equivalent
1.4688
Material
52100 Thru Hardened
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 15/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.