Zoro Homepage

Drill Bushing, P, Drill Size 1-15/64 In

  • Mfr # P11228QE

  • Zoro # G6275281


product price: $15.19
/ea

Key Features

Heat Treatment
Through Hardened
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia.
1 3/4 in
Material
52100 Thru Hardened
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P11228QE
Zoro #
G6275281
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 3/4 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia.
1 3/4 in
Drill Size
1 15/64 in
Outside Dia. Tolerance
+0.0019 in /+0.0023 in
Inside Dia.
1 15/64 in
Size - Decimal
1-5/8 in - 1.6250
Drill Bit Dimension Type
Wire

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 15/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.