Drill Bushing, P, Drill Size 1-15/64 In
Mfr # P11234QE
Zoro # G6275473
product price: $17.69
/eaKey Features
Outside Dia.
1 3/4 in
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P11234QE
Zoro #
G6275473
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
1 3/4 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Inside Dia.
1 15/64 in
Overall Length
2 1/8 in
Outside Dia. Tolerance
+0.0019 in /+0.0023 in
Drill Size
1 15/64 in
Size - Decimal
1-7/16 in - 1.4375
Details
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Finish
High Speed Steel
Decimal Equivalent
1.2344
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.