Zoro Homepage

Drill Bushing, P, Drill Size 1-17/32 In

  • Mfr # P14440SA

  • Zoro # G6276584


product price: $25.59
/ea

Key Features

Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Inside Dia.
1 17/32 in
Bushing Type
Headless Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P14440SA
Zoro #
G6276584
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
1 17/32 in
Drill Size
1 17/32 in
Outside Dia.
2 1/4 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Overall Length
2 1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
19/32 in - 0.5938

Details

Measurement System
Fractional Inch
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Finish
High Speed Steel
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
1.5312
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.