Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, P, Drill Size 1-1/8 In

  • Mfr # P11240PM

  • Zoro # G6275561


product price: $19.99
/ea

Key Features

Finish
High Speed Steel
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Outside Dia.
1 3/4 in
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P11240PM
Zoro #
G6275561
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2 1/2 in
Outside Dia.
1 3/4 in
Drill Size
1 1/8 in
Outside Dia. Tolerance
+0.0019 in /+0.0023 in
Size- Decimal
1-1/8" (1.1250)
Inside Dia.
1 1/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
17/32 in - 0.5312
Drill Bit Dimension Type
Wire

Details

Finish
High Speed Steel
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Fractional Inch
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
1.1250
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P
Flute Type
Spiral
Point Type
Radial

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.