Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, P, Drill Size 1-1/8 In

  • Mfr # P11248PM

  • Zoro # G6275701


product price: $31.19
/ea

Key Features

Finish
High Speed Steel
Outside Dia.
1 3/4 in
Drill Bushing Wall Type
Standard Wall
Drill Size
1 1/8 in
Size- Decimal
1-1/8" (1.1250)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P11248PM
Zoro #
G6275701
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 3/4 in
Drill Size
1 1/8 in
Size- Decimal
1-1/8" (1.1250)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0019 in /+0.0023 in
Inside Dia.
1 1/8 in
Overall Length
3 in
Size - Decimal
17/32 in - 0.5312
Drill Bit Dimension Type
Wire

Details

Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
1.1250
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P
Point Type
Radial
Flute Type
Spiral

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.