Zoro Homepage

Drill Bushing, P, Drill Size 1-21/64 In

  • Mfr # P11234QS

  • Zoro # G6275516


product price: $17.69
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P11234QS
Zoro #
G6275516
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1 3/4 in
Inside Dia.
1 21/64 in
Outside Dia. Tolerance
+0.0019 in /+0.0023 in
Overall Length
2 1/8 in
Drill Size
1 21/64 in
Size - Decimal
17/32 in - 0.5312

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 21/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.