Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, P, Drill Size 1-25/64 In

  • Mfr # P11228RD

  • Zoro # G6275385


product price: $15.19
/ea

Key Features

Hardness
Rc 62-64
Outside Dia. Tolerance
+0.0019 in /+0.0023 in
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P11228RD
Zoro #
G6275385
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0019 in /+0.0023 in
Drill Size
1 25/64 in
Outside Dia.
1 3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
1 25/64 in
Overall Length
1 3/4 in
Size - Decimal
1-53/64 in - 1.8281
Drill Bit Dimension Type
Wire

Details

Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Bushing Head Type
Headless
Head Type
No
Decimal Equivalent
1.3906
Bushing Code
P
Flute Type
Spiral
Point Type
Radial

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 25/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.