Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, P, Drill Size 1-3/32 In

  • Mfr # P11228PH

  • Zoro # G6275193


product price: $14.69
/ea

Key Features

Drill Size
1 3/32 in
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Decimal Equivalent
1.0938
Outside Dia.
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P11228PH
Zoro #
G6275193
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
1 3/32 in
Overall Length
1 3/4 in
Outside Dia.
1 3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
1-3/32" (1.0938)
Inside Dia.
1 3/32 in
Outside Dia. Tolerance
+0.0019 in /+0.0023 in
Size - Decimal
1-5/8 in - 1.6250
Drill Bit Dimension Type
Wire

Details

Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Decimal Equivalent
1.0938
Finish
High Speed Steel
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Head Type
No
Bushing Code
P
Point Type
Radial
Flute Type
Spiral

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.