Drill Bushing, P, Drill Size 1-33/64 In
Mfr # P14440RX
Zoro # G6276575
product price: $25.59
/eaKey Features
Hardness
Rc 62-64
Bushing Head Type
Headless
Concentricity Tolerance
.0005" T.I.R. max
Drill Size
1 33/64 in
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P14440RX
Zoro #
G6276575
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
1 33/64 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
1 33/64 in
Outside Dia.
2 1/4 in
Overall Length
2 1/2 in
Size - Decimal
19/32 in - 0.5938
Details
Hardness
Rc 62-64
Bushing Head Type
Headless
Concentricity Tolerance
.0005" T.I.R. max
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Finish
High Speed Steel
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Head Type
No
Decimal Equivalent
1.5156
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 33/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.