Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, P, Drill Size 1-3/64 In

  • Mfr # P11248OZ

  • Zoro # G6275683


product price: $28.65
/ea

Key Features

Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Outside Dia. Tolerance
+0.0019 in /+0.0023 in
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P11248OZ
Zoro #
G6275683
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0019 in /+0.0023 in
Overall Length
3 in
Drill Size
1 3/64 in
Outside Dia.
1 3/4 in
Inside Dia.
1 3/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
17/32 in - 0.5312
Drill Bit Dimension Type
Wire

Details

Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Measurement System
Fractional Inch
Decimal Equivalent
1.0469
Head Type
No
Bushing Code
P
Flute Type
Spiral
Point Type
Radial

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 3/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.