Drill Bushing, P, Drill Size 1-3/8 In
Mfr # P14448RA
Zoro # G6276663
product price: $36.39
/eaKey Features
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Finish
High Speed Steel
Material
52100 Thru Hardened
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P14448RA
Zoro #
G6276663
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3 in
Size- Decimal
1-3/8" (1.3750)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
2 1/4 in
Inside Dia.
1 3/8 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Drill Size
1 3/8 in
Size - Decimal
19/32 in - 0.5938
Details
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Measurement System
Fractional Inch
Finish
High Speed Steel
Material
52100 Thru Hardened
Head Material
High Speed Steel
Bushing Head Type
Headless
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Decimal Equivalent
1.3750
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.