Zoro Homepage

Drill Bushing, P, Drill Size 1-5/16 In

  • Mfr # P11240QQ

  • Zoro # G6275647


product price: $19.99
/ea

Key Features

Drill Size
1 5/16 in
Inside Dia.
1 5/16 in
Heat Treatment
Through Hardened
Decimal Equivalent
1.3125
Drill Bushing Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P11240QQ
Zoro #
G6275647
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
1 5/16 in
Inside Dia.
1 5/16 in
Outside Dia.
1 3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0019 in /+0.0023 in
Size- Decimal
1-5/16" (1.3125)
Overall Length
2 1/2 in
Size - Decimal
17/32 in - 0.5312
Drill Bit Dimension Type
Wire

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.