Drill Bushing, P, Drill Size 1-5/8 In
Mfr # P14440SQ
Zoro # G6276602
product price: $25.49
/eaKey Features
Bushing Head Type
Headless
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Outside Dia.
2 1/4 in
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P14440SQ
Zoro #
G6276602
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
2 1/4 in
Drill Size
1 5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Size- Decimal
1-5/8" (1.6250)
Overall Length
2 1/2 in
Inside Dia.
1 5/8 in
Size - Decimal
19/32 in - 0.5938
Details
Bushing Head Type
Headless
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Decimal Equivalent
1.6250
Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.