Drill Bushing, P, Drill Size 1-7/16 In
Mfr # P14440RL
Zoro # G6276532
product price: $25.59
/eaKey Features
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Outside Dia.
2 1/4 in
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P14440RL
Zoro #
G6276532
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
2 1/4 in
Size- Decimal
1-7/16" (1.4375)
Overall Length
2 1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
1 7/16 in
Inside Dia.
1 7/16 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Size - Decimal
19/32 in - 0.5938
Details
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Finish
High Speed Steel
Measurement System
Fractional Inch
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
1.4375
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.