Drill Bushing, P, Drill Size 1-7/32 In
Mfr # P11228QB
Zoro # G6275272
product price: $15.19
/eaKey Features
Bushing Head Type
Headless
Head Material
High Speed Steel
Finish
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P11228QB
Zoro #
G6275272
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
1-7/32" (1.2188)
Outside Dia. Tolerance
+0.0019 in /+0.0023 in
Drill Size
1 7/32 in
Inside Dia.
1 7/32 in
Outside Dia.
1 3/4 in
Size - Decimal
1-5/8 in - 1.6250
Details
Bushing Head Type
Headless
Head Material
High Speed Steel
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Hardness
Rc 62-64
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
1.2188
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.