Drill Bushing, P, Drill Size 1-7/32 In
Mfr # P11248QB
Zoro # G6275735
product price: $31.19
/eaKey Features
Outside Dia. Tolerance
+0.0019 in /+0.0023 in
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P11248QB
Zoro #
G6275735
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0019 in /+0.0023 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1 3/4 in
Drill Size
1 7/32 in
Overall Length
3 in
Size- Decimal
1-7/32" (1.2188)
Inside Dia.
1 7/32 in
Size - Decimal
17/32 in - 0.5312
Details
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Finish
High Speed Steel
Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Decimal Equivalent
1.2188
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.