Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, P, Drill Size 1-7/64 In

  • Mfr # P11228PJ

  • Zoro # G6275202


product price: $15.19
/ea

Key Features

Outside Dia. Tolerance
+0.0019 in /+0.0023 in
Bushing Type
Headless Press Fit
Inside Dia.
1 7/64 in
Drill Size
1 7/64 in
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P11228PJ
Zoro #
G6275202
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0019 in /+0.0023 in
Inside Dia.
1 7/64 in
Drill Size
1 7/64 in
Outside Dia.
1 3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 3/4 in
Size - Decimal
1-5/8 in - 1.6250
Drill Bit Dimension Type
Wire

Details

Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Head Material
High Speed Steel
Finish
High Speed Steel
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Measurement System
Fractional Inch
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
1.1094
Head Type
No
Bushing Code
P
Point Type
Radial
Flute Type
Spiral

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 7/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.