Zoro Homepage

Drill Bushing, P, Drill Size 1-9/16 In

  • Mfr # P14440SF

  • Zoro # G6276593


product price: $25.59
/ea

Key Features

Rockwell Hardness
RC 62-64
Size- Decimal
1-9/16" (1.5625)
Finish
High Speed Steel
Material - Machining
High Speed Steel
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P14440SF
Zoro #
G6276593
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2 1/2 in
Size- Decimal
1-9/16" (1.5625)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
1 9/16 in
Inside Dia.
1 9/16 in
Outside Dia.
2 1/4 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Size - Decimal
19/32 in - 0.5938

Details

Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Decimal Equivalent
1.5625
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.