Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, P, Drill Size 1-9/32 In

  • Mfr # P11222QL

  • Zoro # G9739974


product price: $13.49
/ea

Key Features

Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
1.2812
Drill Size
1 9/32 in
Size- Decimal
1-9/32" (1.2812)
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P11222QL
Zoro #
G9739974
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
1 9/32 in
Size- Decimal
1-9/32" (1.2812)
Inside Dia.
1 9/32 in
Outside Dia. Tolerance
+0.0019 in /+0.0023 in
Outside Dia.
1 3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1 3/8 in
Size - Decimal
15/64 in - 0.2344
Drill Bit Dimension Type
Wire

Details

Concentricity Tolerance
.0005" T.I.R. max
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
1.2812
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Finish
High Speed Steel
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P
Flute Type
Spiral
Point Type
Radial

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.