Drill Bushing, P, Drill Size 1-9/32 In
Mfr # P11234QL
Zoro # G6275491
product price: $17.69
/eaKey Features
Bushing Head Type
Headless
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P11234QL
Zoro #
G6275491
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
1-9/32" (1.2812)
Inside Dia.
1 9/32 in
Overall Length
2 1/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0019 in /+0.0023 in
Outside Dia.
1 3/4 in
Drill Size
1 9/32 in
Size - Decimal
1-7/16 in - 1.4375
Details
Bushing Head Type
Headless
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Decimal Equivalent
1.2812
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.