Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, P, Drill Size 1/16 In

  • Mfr # P1316BR

  • Zoro # G6247141


product price: $23.15
/ea

Key Features

Material - Machining
High Speed Steel
Size- Decimal
1/16" (0.0625)
Rockwell Hardness
RC 62-64
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1316BR
Zoro #
G6247141
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
1/16" (0.0625)
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Outside Dia.
13/64 in
Inside Dia.
1/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1 in
Drill Size
1/16 in
Size - Decimal
23/32 in - 0.7188

Details

Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Head Material
High Speed Steel
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Decimal Equivalent
0.0625
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Hardness
Rc 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.