Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, P, Drill Size 11/64 In

  • Mfr # P204FG

  • Zoro # G3072618


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Measurement System
Fractional Inch
Head Material
High Speed Steel
Material
52100 Thru Hardened
Inside Dia.
11/64 in
Outside Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P204FG
Zoro #
G3072618
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
11/64 in
Outside Dia.
5/16 in
Drill Size
11/64 in
Size- Decimal
11/64" (0.1719)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1/4 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size - Decimal
11/64" - 0.1719

Details

Measurement System
Fractional Inch
Head Material
High Speed Steel
Material
52100 Thru Hardened
Decimal Equivalent
0.1719
Finish
High Speed Steel
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 11/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.