Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, P, Drill Size 2.3mm

  • Mfr # P1322CR

  • Zoro # G9739685


product price: $13.29
/ea

Key Features

Material - Machining
High Speed Steel
Head Material
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P1322CR
Zoro #
G9739685
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia.
2.30 mm
Overall Length
1 3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
13/64 in
Drill Size
2.30 mm
Size - Decimal
23/32 in - 0.7188

Details

Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Metric
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Decimal Equivalent
0.0906
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 2.30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.