Zoro Homepage

Drill Bushing, P, Drill Size 2.4mm

  • Mfr # P1312CV

  • Zoro # G3073747


product price: $9.79
/ea

Key Features

Hardness
Rc 62-64
Outside Dia.
13/64 in
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1312CV
Zoro #
G3073747
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
13/64 in
Overall Length
3/4 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia.
2.40 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
2.40 mm
Size - Decimal
21/64 in - 0.3281

Details

Hardness
Rc 62-64
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Finish
High Speed Steel
Measurement System
Metric
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Decimal Equivalent
0.0945
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 2.40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.